BUSS 170M7633 FUSE 2000A 1250V 4BKN

Item #: 486005

Cat #: 170M7633

UPC: 051712540025

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M7633 FUSE 2000A 1250V

Overview

BUS 170M7633 FUSE 2000A 1250V
Also known as: 051712540025, 170M7633

Specifications

Mounting: Flush
Amps: 2000
Type: Contact, Square Body, Type K Indicator
Mounting: Flush
Type: Contact, Square Body, Type K Indicator
Amps: 2000