Strut Strap, 1", Steel, Electro-Galvanized

Item #: 486041

Cat #: 701-1EG

UPC: 616013027646

to view pricing and more.
Documents & Guides
Standard Strut Strap, Diameter: 1", Material: Steel, Finish: Electro-Galvanized. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 1", Material: Steel, Finish: Electro-Galvanized. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Superstrut Pipe Straps are pre-assembled conduit clamps and hangers designed for easy handling, fast installation, and reliable pipe support in strut channel systems. Available for EMT, O.D. tubing, rigid conduit, IMC, and pipe, these straps feature bolt head combinations for attachment flexibility, captive square nuts for easier one-handed tightening, and interchangeable strap sizes for broader application coverage. Clearly marked for quick identification, they help improve jobsite efficiency while providing dependable support performance.

Also known as: 616013027646, 701-1EG

Specifications

Diameter: 1 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 in
Finish: Electrogalvanized
Material: Steel