Conduit Body, Type: C, Size: 1-1/2", Includes Cover/Gasket, Aluminum

Item #: 486257

Cat #: C5CG

UPC: 751338199415

to view pricing and more.
Documents & Guides
Conduit Body, Type: C, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: C, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338199415, C5CG

Specifications

Type: Type C
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 1 1/2 in
Type: Type C
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 1 1/2 in