70 Watt Pulse Start Metal Halide Bulb

Item #: 486338
Cat #: MHC70/C/U/M/3K-ELITE
UPC: 046677419486
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Pulse Start Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 7300, CRI: 90, Color Temp: 3000K, ANSI Code: M143/M98/E. Color: Coated. *Philips Part # 41948-1*

Overview

Metal Halide, Pulse Start Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 7300, CRI: 90, Color Temp: 3000K, ANSI Code: M143/M98/E. Color: Coated. *Philips Part # 41948-1*
MasterColor Ceramic Metal Halide ED-17 Elite lamps provide excellent lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape. 
Also known as: 046677419486, MHC70/C/U/M/3K-ELITE

Specifications

Type: Pulse Start
Color Temperature: 3000 (Warm White)
Wattage: 70
Base: Medium Screw (E26)
Volts AC: 120, 277
Shape: ED17 (Elliptical Dimple)
ANSI Code: M98/E, M143/E
Color Rendering Index (CRI): 90
Lumens: 7300
Light Technology: HID
Type: Pulse Start
Wattage: 70
Volts AC: 120, 277
ANSI Code: M98/E, M143/E
Lumens: 7300
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 90
Light Technology: HID

Customer Reviews

No reviews for this product
(0)