Discrete mixed I/O module, Modicon X80, 8 inputs, 8 outputs, 24V DC positive

Item #: 486364

Cat #: BMXDDM16022

UPC: 595863910509

to view pricing and more.
Discrete mixed I/O module, Modicon X80, 8 inputs, 8 outputs, 24V DC positive

Overview

Discrete mixed I/O module, Modicon X80, 8 inputs, 8 outputs, 24V DC positive

This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This discrete I/O module has 8 input channels, 8 solid state output channels. It is a discrete I/O module with a discrete input/output voltage of 24V DC, an output current of 0.5A, a maximum power dissipation of 3.7W and current consumption of 67mA at 24V DC, 111mA at 3.3V DC. This product is robust, high quality and based on the latest innovative technology. It offers 447581 hours of MTBF. It is an IP20 rated product. It weighs 0.115kg. It is suitable for medium to large process applications. This product is certified by Merchant Navy, RCM, CSA, EAC, CE and UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This input compatible with 2-wire/3-wire proximity sensors conforming to IEC 60947-5-2. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).

Also known as: 595863910509, BMXDDM16022

Specifications

Amps: 24
Type: UPS
Mounting: Vertical
Phase: 1
Standards: California Proposition 65
Amps: 24
Mounting: Vertical
Standards: California Proposition 65
Type: UPS
Phase: 1