Connection Cable, KwikLink, 1m, Micro Male, Right Angle, to Straight

Item #: 48654

Cat #: 1485K-P1F5-R5

UPC: 611320010374

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, KwikLink, 1 meter, Micro Male, Right Angle, Connector to Straight Connector, Flat Cable

Overview

Connection Cable, KwikLink, 1 meter, Micro Male, Right Angle, Connector to Straight Connector, Flat Cable

Designed specifically for use with KwikLink, these drop cables come in the most common connection configurations. All trunkline connections are 90° micro male with four wire unshielded cable. Device connection options include five pin mini and micro as well as flying leads.

Also known as: 611320010374, 1485K-P1F5-R5

Specifications

Type: Connection Cable
Gender: Male
Length: 1 m
Color: Black
Type: Connection Cable
Length: 1 m
Gender: Male
Color: Black