LED Exit, Back-Up Battery, Satin Aluminum, Red Letters, Clear Background

Item #: 486734

Cat #: ER44RLDU1R

UPC: 734340234367

to view pricing and more.
Documents & Guides
LED Exit, Back-Up Battery, Satin Aluminum, Red Letters, Clear background, 120/277 Volt

Overview

LED Exit, Back-Up Battery, Satin Aluminum, Red Letters, Clear background, 120/277 Volt

Designed for surface or recessed mounting to the wall or ceiling, or to be surface end mounted, the Chloride 44R Series is the one exit sign able to meet all of your application needs. With its field rotatable edge-lit exit panel and contemporary design, it is the clear choice to provide the reliable quality and flexibility desired in exit signage.

Also known as: 734340234367, ER44RLDU1R

Specifications

Color: Satin Aluminum, Clear, Red
Wattage: 3
Mounting: Universal
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Color: Satin Aluminum, Clear, Red
Mounting: Universal
Light Technology: LED
Wattage: 3
Material: Aluminum
Volts AC Range: 120 - 277