Connection Cable, KwikLink, 1m, Micro Male, Right Angle, to Flat

Item #: 48674

Cat #: 1485K-P1F5-C

UPC: 611320010350

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, KwikLink, 1 meter, Micro Male, Right Angle, Connector to Flat Cable

Overview

Connection Cable, KwikLink, 1 meter, Micro Male, Right Angle, Connector to Flat Cable
Also known as: 611320010350, 1485K-P1F5-C

Specifications

Type: Connection Cable
Gender: Male
Length: 1 m
Color: Black
Type: Connection Cable
Length: 1 m
Gender: Male
Color: Black