Machine Screw, Round Head, Zinc Plated, 3/8 x 1", Steel

Item #: 486945

Cat #: RMC381

UPC: 781002558330

to view pricing and more.
Documents & Guides
Machine Screw, Round Head, Zinc Plated, Phillips/Slotted, 3/8 x 1 Inch, Steel

Overview

Machine Screw, Round Head, Zinc Plated, Phillips/Slotted, 3/8 x 1 Inch, Steel

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002558330, RMC381

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Length: 1 in
Diameter: 3/8 in
Material: Steel
Finish: Zinc Plated
Screw Head: Round
Length: 1 in
Material: Steel
Drive: Phillips, Slotted
Diameter: 3/8 in
Finish: Zinc Plated