Compression Lug, 1-Hole, Copper, 350 MCM, 1/2" Stud Hole, Red

Item #: 48695

Cat #: LCA350-12-X

UPC: 074983900558

to view pricing and more.
Compression Lug, 1-Hole, Copper, 350 MCM, 1/2" Stud Hole, Color Coded Red, Standard Barrel with Inspection Window

Overview

Compression Lug, 1-Hole, Copper, 350 MCM, 1/2" Stud Hole, Color Coded Red, Standard Barrel with Inspection Window

One-hole, standard barrel with window lug, 350 kcmil cable, 1/2 stud hole.

Also known as: 074983900558, LCA350-12-X

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 350
Material: Copper
Volts AC: 600
Stud Size: 1/2 in