I/O Module, Modicom Quantum, Relay Discrete 16 Outputs, 20-250VAC, Conformal Coated

Item #: 486978

Cat #: 140DRA84000C

UPC: 595861135942

to view pricing and more.
Documents & Guides
I/O Module, Modicon Quantum, Relay Discrete 16 Output, 1 Normally Open Contact, Form A, 20 - 250 Volt AC, Conformal Coated

Overview

I/O Module, Modicon Quantum, Relay Discrete 16 Output, 1 Normally Open Contact, Form A, 20 - 250 Volt AC, Conformal Coated

Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.

Also known as: 595861135942, 140DRA84000C

Specifications

Type: I/O Module, Output
Size: 16 point
Standards: California Proposition 65
Type: I/O Module, Output
Standards: California Proposition 65
Size: 16 point