
to view pricing and more.
Documents & Guides
Refill Cartridge, Vinyl, 3/4" x 18'Refill Cartridge, Vinyl Tape, Dimensions: 3/4" x 18', Color: Black on Yellow
Overview
Refill Cartridge, Vinyl, 3/4" x 18'Refill Cartridge, Vinyl Tape, Dimensions: 3/4" x 18', Color: Black on Yellow
From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant
Also known as: 071701184337, 18433
Specifications
| Width: | 3/4 in |
| Material: | Vinyl |
| Length: | 18 ft |
| Color: | Yellow |
| Width: | 3/4 in |
| Length: | 18 ft |
| Material: | Vinyl |
| Color: | Yellow |