Compression Lug, Copper, Long Barrel, 1 Hole

Item #: 487016

Cat #: CLNS-400-38

UPC: 783669644067

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 400, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 400, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669644067, CLNS-400-38

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 400
Color: Blue
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 400
Material: Copper
Volts AC: 600
Stud Size: 3/8 in