1-Lt. wall lantern. Can be used with or without tail.

Item #: 487272
Cat #: P5767-20
UPC: 785247172061
Sign In or Register to view pricing and more.

Overview

PRO P5767-20 1-100W-MED WALL
Also known as: 785247172061, P5767-20

Specifications

Color: Brown
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Color: Brown
Wattage: 100
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Material: Aluminum
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)