Jack C6a Or

Item #: 487290

Cat #: 6110G-RO6

UPC: 078477262177

Sign In or Register to view pricing and more.
Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: Orange.

Overview

Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: Orange.

eXtreme 10G QuickPort Connector, CAT 6A, orange

Also known as: 078477262177, 6110G-RO6

Specifications

Mounting: Snap In
Material: Copper Alloy
Color: Orange
Connector Type: CAT 6A
Mounting: Snap In
Color: Orange
Material: Copper Alloy
Connector Type: CAT 6A