Weatherproof Outlet Box, 1 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast, Gray

Item #: 487344

Cat #: TP7066

UPC: 786189070668

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Side Entry With Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Side Entry With Lugs Included.
Also known as: 786189070668, TP7066

Specifications

Width: 2 in
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Width: 2 in
Gangs: 1
Threaded Outlet Diameter: 3/4 in
Color: Gray
Material: Aluminum Die Cast
Number of Threaded Outlets: 5