Compression Lug, 1-Hole, 250 kcmil Cable

Item #: 48740

Cat #: LCA250-12-X

UPC: 074983900459

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Standard Barrel with Window Lug, 250 kcmil Cable, 1/2" Stud Hole.

Overview

Compression Lug, 1-Hole, Standard Barrel with Window Lug, 250 kcmil Cable, 1/2" Stud Hole.

Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.

Also known as: 074983900459, LCA250-12-X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Volts AC: 600
Allowable Gauge Range: 250
Mounting: 1-Hole
Stud Size: 1/2 in