This product has been discontinued.
3.15 Amp Fast-Acting Ceramic Fuse, Axial, 5mm x 20mm, 250V
Item #: 487461
Cat #: BK/GDA-V-3.15A
UPC: 051712138680
to view pricing and more.
Documents & Guides
No Documents Available
3.15 Amp IEC High-Break Fast-Acting Axial Ceramic Fuse, 5mm x 20mm, 250V, BULK
Overview
3.15 Amp IEC High-Break Fast-Acting Axial Ceramic Fuse, 5mm x 20mm, 250V, BULK
Also known as: 051712138680, BK/GDA-V-3.15A
Specifications
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Type: | Ceramic, Electronic |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Length: | 20 mm |
| Volts AC: | 250 |
| Diameter: | 5 mm |
| Type: | Ceramic, Electronic |
| Mounting: | Cartridge |