This product has been discontinued.

3.15 Amp Low-Break Time-Delay Glass Fuse, Axial, 5mm x 20mm, 250VAC
Item #: 487472
Cat #: BK/GDC-V-3.15A
UPC: 051712127028
to view pricing and more.
3.15 Amp Low-Break Time-Delay Glass Fuse, Axial, 5mm x 20mm, 250 Volt AC
Overview
3.15 Amp Low-Break Time-Delay Glass Fuse, Axial, 5mm x 20mm, 250 Volt AC
Also known as: 051712127028, BK/GDC-V-3.15A
Specifications
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 3.150 |
| Speed: | Time Delay |
| Volts AC: | 250 |
| Type: | Fuse, Electronic |
| Amps: | 3.150 |