Aluminum Flex, 2", 25' Coil

Item #: 48748
Cat #: ALC200RW25CL
UPC: 980050022071
Sign In or Register to view pricing and more.
Documents & Guides
2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 25 feet Coil.

Overview

2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 25 feet Coil.
Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.
Also known as: 980050022071, ALC200RW25CL

Specifications

Length: 25 ft
Diameter: 2 in
Material: Aluminum
Package Type: Coil
Length: 25 ft
Material: Aluminum
Diameter: 2 in
Package Type: Coil

Customer Reviews

5 Overall
(1)
5/5
ryan c - west jordan on 03/27/2014
Super gerd!
oh yeah this stuff is so gerd for me