15hp,1765rpm,3ph,60hz,254t,3938m,opsb,f1

Item #: 487506

Cat #: EM2513T

UPC: 781568104842

Sign In or Register to view pricing and more.
Documents & Guides
Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Phase: 3 Ph; Voltage Rating: 230/460 Vac; Full Load Current: 35.4/17.7 Amp; Servicefactor: 1.15; Enclosure: Opsb; Frame: 254t; Horsepower: 15 Hp; Speed Rating: 1765 Rpm; Frequency Rating: 60 Hz; Torque Rating: 44.6 Lb-ft Full Load, 171 Lb-ft Break Down, 78.7 Lb-ft Pull-up, 99.4 Lb-ft Locked-roter At 460 V, 60 Hz, 15 Hp; Power Factor: 86; Insulation Class: F; NEMA Nominal Efficiency: 93; Spec. Number:39k057w916; Bearing-opp-drive-end: 6208; Design Code: B; Doe-code: 010a; Kva-code: G; 208v Amps: 37.4 Amp; Bearing-drive-end: 6309

Overview

Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Phase: 3 Ph; Voltage Rating: 230/460 Vac; Full Load Current: 35.4/17.7 Amp; Servicefactor: 1.15; Enclosure: Opsb; Frame: 254t; Horsepower: 15 Hp; Speed Rating: 1765 Rpm; Frequency Rating: 60 Hz; Torque Rating: 44.6 Lb-ft Full Load, 171 Lb-ft Break Down, 78.7 Lb-ft Pull-up, 99.4 Lb-ft Locked-roter At 460 V, 60 Hz, 15 Hp; Power Factor: 86; Insulation Class: F; NEMA Nominal Efficiency: 93; Spec. Number:39k057w916; Bearing-opp-drive-end: 6208; Design Code: B; Doe-code: 010a; Kva-code: G; 208v Amps: 37.4 Amp; Bearing-drive-end: 6309
Also known as: 781568104842, EM2513T

Specifications

Phase: 3
Volts AC: 230, 460
Horsepower: 15
Poles: 4
Mounting: Rigid
Material: Steel
Family / Style: 3948M
Size: 254T
RPM: 1765
Amps Range: 17.700 - 35.400
Phase: 3
Horsepower: 15
Mounting: Rigid
Family / Style: 3948M
RPM: 1765
Volts AC: 230, 460
Poles: 4
Material: Steel
Size: 254T
Amps Range: 17.700 - 35.400