Grd Bar Vert 72 copper kit

Item #: 487567

Cat #: DG72

UPC: 783510172718

Sign In or Register to view pricing and more.
Vertical Ground Bar Kits, 0.625x72.00, Copper

Overview

Vertical Ground Bar Kits, 0.625x72.00, Copper

Mount vertically on rack, providing a convenient place to connect equipment grounds. Made of electrolytic tough-pitch 110 copper alloy. Kits include ground bar with compression lug for #2 wire, connection hardware, and mounting hardware.

Also known as: 783510172718, DG72

Specifications

Material: Copper
Height: 72 in
Width: 16 in
Weight: 4.200 lb
Finish: Electroplated
Material: Copper
Width: 16 in
Finish: Electroplated
Height: 72 in
Weight: 4.200 lb