Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29436
Item #:
487573
Cat #:
S2241
UPC:
045923022418
Sign In or Register to view pricing and more.
Documents & Guides
39 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 530 Lumens; Medium Base; 120 Volt
Overview
39 Watt; Halogen; PAR30; Clear; 1500 Average rated hours; 530 Lumens; Medium Base; 120 Volt
Also known as: 045923022418, S2241
Specifications
Color Temperature: | 2900 (Warm White) |
Color: | Clear |
Lumens: | 530 |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Wattage: | 39 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Lumens: | 530 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Dimmable: | Yes |
Color: | Clear |
Base: | Medium Screw (E26) |
Wattage: | 39 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)