Angled Plug, 50A, 125/250V, 14-50P

Item #: 48758
Cat #: HBL9452C
UPC: 783585015330
Sign In or Register to view pricing and more.
Documents & Guides
Angled Straight Blade Plug, 50A, 125/250V, 14-50P, 3 Pole, 4 Wire Grounding, Nylon, 4 Position, .625" - 1.31" Cord Range

Overview

Angled Straight Blade Plug, 50A, 125/250V, 14-50P, 3 Pole, 4 Wire Grounding, Nylon, 4 Position, .625" - 1.31" Cord Range
Also known as: 783585015330, HBL9452C

Specifications

Type: Grounding, Industrial Grade, Angle, Plug, Plugs
Color: Black, White
Amps: 50
Material: Nylon
NEMA Configuration: 14-50P
Type: Grounding, Industrial Grade, Angle, Plug, Plugs
Amps: 50
NEMA Configuration: 14-50P
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)