Contactor, Safety, 100S, 9A, 3P, 24VDC Coil, 3NO, 1NC, 0NO, 4NC

Item #: 487592

Cat #: 100S-C09EJ304C

UPC: 662074923649

to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 1 Normally Closed, 0 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 100S, 9 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 1 Normally Closed, 0 Normally Open, 4 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09EJ304C from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 3 normally open 1 Normally closed power poles. It has 0 normally open and 4 normally closed contacts. And it has a lined side coil termination and standard contact.

Also known as: 662074923649, 100S-C09EJ304C

Specifications

Volts DC Control: 24
Poles: 8
Amps: 9
Type: Safety Contactor
Standards: Build America Buy America Compliant
Volts DC Control: 24
Amps: 9
Standards: Build America Buy America Compliant
Poles: 8
Type: Safety Contactor