This product may not be available in all locations.

I/O Module, Modicon Quantum, 16 Inputs, 115VAC, Discrete Input, Conformal Coated
Item #: 487597
Cat #: 140DAI54000C
UPC: 595861135928
Sign In or Register to view pricing and more.
I/O Module, Modicon Quantum, 16 Input Channels, 115 Volt AC, Discrete Input, Conformal Coated
Overview
I/O Module, Modicon Quantum, 16 Input Channels, 115 Volt AC, Discrete Input, Conformal Coated
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 595861135928, 140DAI54000C
Specifications
| Mounting: | Chassis |
| Volts AC: | 115 |
| Size: | 16 point |
| Standards: | California Proposition 65 |
| Mounting: | Chassis |
| Size: | 16 point |
| Volts AC: | 115 |
| Standards: | California Proposition 65 |