Solid Duct Divider Wall, PVC, 2"H X 6'

Item #: 48760

Cat #: D2H6

UPC: 074983348787

Sign In or Register to view pricing and more.
Panduct® Solid Divider Wall, 2.00" Nominal Duct Height, 6' Length, PVC, Light Gray

Overview

Panduct® Solid Divider Wall, 2.00" Nominal Duct Height, 6' Length, PVC, Light Gray
Also known as: 074983348787, D2H6

Specifications

Color: Light Gray
Height: 2 in
Material: PVC
Length: 6 ft
Color: Light Gray
Material: PVC
Height: 2 in
Length: 6 ft