I/O Module, Modicon Quantum, 16 Outputs, 83-253VAC, Discrete Output, Conformal Coated

Item #: 487600

Cat #: 140DAO84210C

UPC: 595861136031

to view pricing and more.
Documents & Guides
I/O Module, Modicon Quantum, 16 Output, 4 x 4 Channels, 83 - 253 Volt AC, Discrete Output, Conformal Coated

Overview

I/O Module, Modicon Quantum, 16 Output, 4 x 4 Channels, 83 - 253 Volt AC, Discrete Output, Conformal Coated

Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.

Also known as: 595861136031, 140DAO84210C

Specifications

Type: I/O Module, Output
Volts AC: 85
Size: 16 point
Standards: California Proposition 65
Type: I/O Module, Output
Size: 16 point
Volts AC: 85
Standards: California Proposition 65