Series R10000 Printer Ribbon, Red, 6.25” Wide, 200' Long

Item #: 487612

Cat #: 13595

UPC: 754473135959

to view pricing and more.
Series R10000 Printer Ribbon, Red, 6.25 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer

Overview

Series R10000 Printer Ribbon, Red, 6.25 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer
Also known as: 754473135959, 13595

Specifications

Color: Red
Type: Label
Length: 200 ft
Width: 6.250 in
Color: Red
Length: 200 ft
Type: Label
Width: 6.250 in