Indoor/Outdoor Vinyl Label, Green, 6" x 50'

Item #: 487616

Cat #: 13603

UPC: 754473136031

to view pricing and more.
Indoor/Outdoor Vinyl Label, Green, 6 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Green, 6 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473136031, 13603

Specifications

Color: Green
Type: Label
Material: Vinyl
Length: 50 ft
Width: 6 in
Color: Green
Material: Vinyl
Width: 6 in
Type: Label
Length: 50 ft