Indoor/Outdoor Vinyl Label, Green, 10" x 50'

Item #: 487617

Cat #: 13612

UPC: 754473136123

to view pricing and more.
Indoor/Outdoor Vinyl Label, Green, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Green, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473136123, 13612

Specifications

Color: Green
Type: Label
Material: Vinyl
Width: 10 in
Length: 50 ft
Color: Green
Material: Vinyl
Length: 50 ft
Type: Label
Width: 10 in