Compression Lug, Copper, 1-Hole

Item #: 48764

Cat #: LCA4/0-12-X

UPC: 074983900411

to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 4/0 AWG Wire, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, 4/0 AWG Wire, 1/2" Stud Hole

The LCA4/0-12-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified to 35 KV and temperature rated to 90°C

Also known as: 074983900411, LCA4/0-12-X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 4/0