
Incandescent Reflector Lamp, Spot-GRO, BR40, 120W, 120V
Item #: 487749
Cat #: 20BR/GRO/3/RP-120V
UPC: 046135158360
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, Spot-GRO, 120 Watt, 120 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26) *Sylvania Part # 15836*
Overview
Incandescent Reflector Lamp, Spot-GRO, 120 Watt, 120 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26) *Sylvania Part # 15836*
Also known as: 046135158360, 20BR/GRO/3/RP-120V
Specifications
| Base: | Medium Screw (E26) |
| Shape: | BR40 (Bulged Reflector) |
| Volts AC: | 120 |
| Wattage: | 120 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Light Technology: | Incandescent |
| Shape: | BR40 (Bulged Reflector) |
| Wattage: | 120 |