Ceiling 78W Neutral LED W/ Clear Lens Bronze

Item #: 487853

Cat #: CLED78N

UPC: 019813039299

to view pricing and more.
Documents & Guides
No Documents Available
Canopy Lights 6871 Lumens Cled 78W 4000K Bronze

Overview

Canopy Lights 6871 Lumens Cled 78W 4000K Bronze
Also known as: 019813039299, CLED78N

Specifications

Wattage: 78
Color Temperature: 4000 (Cool White)
Type: Ceiling
Color: Bronze
Light Technology: LED
Wattage: 78
Type: Ceiling
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze