Compact TDX Panel Protector, 50 kA, 277/480 V Un

Item #: 487920

Cat #: TDX50C277/480

UPC: 782856593140

to view pricing and more.
Documents & Guides
CAD TDX50C277/480 PROTECTOR S

Overview

CAD TDX50C277/480 PROTECTOR S

Compact panel surge protector, 50 kA.

Also known as: 782856593140, TDX50C277/480

Features & Benefits

  • Transient Discriminating (TD) Technology provides increased service life
  • Built-in features include TD Technology, thermal protection and short circuit current fusing
  • Compact NEMA®-4 enclosure design can be flush mounted or installed in a small space
  • LED status indication and voltage-free contacts provide remote status monitoring
  • 50kA 8/20μs maximum surge rating provides protection suitable for sub-distribution panels and a long operational life

Specifications

Width: 2 in
Material: Metal
IP/NEMA Rating: IP65
Depth: 3.070 in
Height: 153 in
Width: 2 in
IP/NEMA Rating: IP65
Height: 153 in
Material: Metal
Depth: 3.070 in