Inductive sensor XS1 M30, L43mm, brass, Sn20mm, 12...24 VDC, cable 2 m

Item #: 488031

Cat #: XS1N30PB349

UPC: 389110917317

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS1 M30, L43mm, brass, Sn20mm, 12...24 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS1 M30, L43mm, brass, Sn20mm, 12...24 VDC, cable 2 m

The XS range is an offer of inductive proximity sensors for the detection of metal objects up to 60mm without physical contact. The oscillator produces an alternating electromagnetic field that exits the detection area of the sensor. Any metallic object penetrating this field is then detected. This general purpose threaded cylindrical (M30) inductive proximity sensor is made of metal and it is flush mountable. Its nominal sensing distance is 20mm, it supports 1 normally closed PNP discrete output and it has a switching frequency of 500Hz. It works in a temperature range of -25°C and +70°C, it is dustproof and waterproof (IP68). It is made of metal. It measures 30mm (length) x 30mm (diameter) and weighs 0.16kg. It is suitable for railway, mobile equipment, lifts and escalators, hoisting, material handling, machine tools, packaging, food and beverage industries, and robotics. This sensor is certified UL and CSA. The main advantage of the inductive detection offered by the sensors of the XS range is that there is no physical contact with the object to be detected.

Also known as: 389110917317, XS1N30PB349

Specifications

Standards: California Proposition 65
Standards: California Proposition 65