1-200W HPS S66 480V 60HZ C&C

Item #: 488073
Cat #: S20048TAC4M500K
UPC: 768386209874
Sign In or Register to view pricing and more.
Documents & Guides
Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 200W High Pressure Sodium Lamp, Input Voltage: 480V, Frequency: 60HZ, Regulation: 10 Percent, Input Power: 240W, Power Factor (min): 90 Percent, Maximum Input Current: 0.56A, Nominal Open Circuit

Overview

Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 200W High Pressure Sodium Lamp, Input Voltage: 480V, Frequency: 60HZ, Regulation: 10 Percent, Input Power: 240W, Power Factor (min): 90 Percent, Maximum Input Current: 0.56A, Nominal Open Circuit
Also known as: 768386209874, S20048TAC4M500K

Specifications

Light Technology: HID
Light Technology: HID

Customer Reviews

No reviews for this product
(0)