Fuse Holder Terminal Block, Type: M 4/8.D2.SF
Item #:
488104
Cat #:
1SNA115604R2100
UPC:
662019957401
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SF. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG.
Overview
Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SF. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG.
Also known as: 662019957401, 1SNA115604R2100
Specifications
Poles: | 2 |
Amps: | 10 |
Volts AC: | 300 |
Mounting: | DIN Rail |
Color: | Gray |
Size: | 4 mm |
Family / Style: | Entrelec |
Volts DC: | 300 |
Poles: | 2 |
Volts AC: | 300 |
Color: | Gray |
Family / Style: | Entrelec |
Amps: | 10 |
Mounting: | DIN Rail |
Size: | 4 mm |
Volts DC: | 300 |
Customer Reviews
No reviews for this product
(0)