
5" PVC 22-1/2° Elbow, 36" Radius, Schedule 40, Gray
Item #: 488164
Cat #: 5133881
UPC: 088700014923
to view pricing and more.
Documents & Guides
5 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Overview
5 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
CANTEX 5133881 is a 5 in. x 22-1/2-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 22-1/2-Degree
Also known as: 088700014923, 5133881
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Diameter: | 5 in |
| Material: | PVC |
| Angle: | 22 1/2° |
| Sweep Radius: | 36 in |
| Type: | Schedule 40 |
| Diameter: | 5 in |
| Angle: | 22 1/2° |
| Color: | Gray |
| Material: | PVC |
| Sweep Radius: | 36 in |