Solid Raceway,PVC,2X1.5X6',LGRY,NM

Item #: 48826

Cat #: FS2X1.5LG6NM

UPC: 074983340729

to view pricing and more.
Panduct® type FS solid wall wiring duct, 2 W x 1.5 H, 6' length, PVC, light gray, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 2 W x 1.5 H, 6' length, PVC, light gray, no mounting holes.
Also known as: 074983340729, FS2X1.5LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC