Tuff-Grip™ Pro Stainless Steel, 120' x 1/8"

Item #: 48830

Cat #: 31-066

UPC: 783250220298

to view pricing and more.
Documents & Guides
120' Fish Tape, Tuff-Grip, Width: 1/8" , Material: Stainless Steel

Overview

120' Fish Tape, Tuff-Grip, Width: 1/8" , Material: Stainless Steel

Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.

Also known as: 783250220298, 31-066, fishtape

Specifications

Length: 120 ft
Material: Stainless Steel
Diameter: 1/8 in
Type: Fish Tape
Standards: California Proposition 65
Length: 120 ft
Diameter: 1/8 in
Standards: California Proposition 65
Material: Stainless Steel
Type: Fish Tape