15 Amp-128 Volt AC Single Pole, Quickwire And Side Wired Pilot Li

Item #: 488329

Cat #: 5618-2T

UPC: 078477275030

to view pricing and more.
Documents & Guides
15 Amp-128 Volt AC Single Pole, Quickwire And Side Wired Pilot Light (illuminated When Load Is On-requires A Neutral Wire). Light Almond.

Overview

15 Amp-128 Volt AC Single Pole, Quickwire And Side Wired Pilot Light (illuminated When Load Is On-requires A Neutral Wire). Light Almond.
Also known as: 078477275030, 5618-2T

Specifications

Type: Grounding, Illuminated On, Residential Grade, Rocker Switch, Decorator, Pilot Light
Color: Light Almond
Volts AC: 120
Poles: 1
Amps: 15
Family / Style: Decora
Type: Grounding, Illuminated On, Residential Grade, Rocker Switch, Decorator, Pilot Light
Volts AC: 120
Amps: 15
Color: Light Almond
Poles: 1
Family / Style: Decora