EXB Bolted Enclosure, NEMA 4, 24 x 24 x 8", Aluminum

Item #: 488417

Cat #: EXB-24248-N34

UPC: 783936119250

Sign In or Register to view pricing and more.
EXB Bolted Enclosure With Hinge Cover, NEMA 4, 24 x 24 x 8 Inch, Copper Free Aluminum With Gray Lacquer Paint Finish

Overview

EXB Bolted Enclosure With Hinge Cover, NEMA 4, 24 x 24 x 8 Inch, Copper Free Aluminum With Gray Lacquer Paint Finish

All enclosure sizes 8 x 12 x 6 Inch and larger are supplied standard with hinges mounted on the left side. Smaller enclosures are drilled for field installation of two Killark HINGE-9 assemblies or can be installed at factory by adding SU2 to catalog number. For hinges to be located in other positions, specify when ordering.

Also known as: 783936119250, EXB-24248-N34

Features & Benefits

  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
  • Reduced number of cover bolts.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Mounting lugs are bi-directional, bolt on, made from ductile aluminum alloy.
  • Back pan mounting holes predrilled.
  • Conduit and device openings factory or field installed.
  • Aluminum hinges and stainless steel hardware standard on mid to large size boxes.
  • Recessed flange notches to allow for easier cover opening.
  • N/A

Specifications

Width: 24 in
Depth: 8 in
Height: 24 in
Color: Gray
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Finish: Painted
Material: Copper Free Aluminum
Width: 24 in
Height: 24 in
Standards: California Proposition 65
Finish: Painted
Depth: 8 in
Color: Gray
IP/NEMA Rating: NEMA 4
Material: Copper Free Aluminum