400A 4W4P ARKTE RCPT ASSY 4 HUB 1.25 WR

Item #: 488468

Cat #: AREX4041210

UPC: 662276088115

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite AREX receptacle assembly, 400A, Three-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 4", 600 Vac/250 Vdc, 1.25"

Overview

Eaton Crouse-Hinds series Arktite AREX receptacle assembly, 400A, Three-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 4", 600 Vac/250 Vdc, 1.25"

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 662276088115, AREX4041210

Specifications

Color: Natural
Color: Natural