Conduit Union, Female/Female, 3", PVC Coated Steel

Item #: 488484

Cat #: PRUNF805

UPC: 784011207787

to view pricing and more.
Documents & Guides
Female/Female Union, Size: 3 inch, Material: PVC Coated Steel.

Overview

Female/Female Union, Size: 3 inch, Material: PVC Coated Steel.

PVC coated unions are used to connect conduit to conduit or to allow for future changes to the conduit system. UNF feature female threads are provided at each end. UNY feature male threads at one end and female threads on the other.

Also known as: 784011207787, PRUNF805

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel