Close to Ceiling Light, 2 Light, 13W, White

Item #: 48858
Cat #: P7376-30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2 Light, 13W, WhiteClose to Ceiling Light, Round Cloud, Size: 3-1/4x11", 13W, 120V, 2 Lamps, Twin 2-Pin CFL, Flourescent, Material: Steel Body & Acrylic Diffuser, Finish: White.

Overview

Close to Ceiling Light, 2 Light, 13W, WhiteClose to Ceiling Light, Round Cloud, Size: 3-1/4x11", 13W, 120V, 2 Lamps, Twin 2-Pin CFL, Flourescent, Material: Steel Body & Acrylic Diffuser, Finish: White.
Also known as: P7376-30

Specifications

Wattage: 13
Diameter: 11 in
Type: Outdoor, Close To Ceiling
Color: White
Standards: California Proposition 65
Base: 2-Pin (GX23)
Wattage: 13
Type: Outdoor, Close To Ceiling
Standards: California Proposition 65
Diameter: 11 in
Color: White
Base: 2-Pin (GX23)

Customer Reviews

No reviews for this product
(0)