This product may not be available in all locations.
3
more

Contactor, Lighting, 30A, 3NO, Contacts, 120VAC Coil, NEMA 12/3R
Item #: 488722
Cat #: CR463L30AJA20A0
UPC: 783166625187
to view pricing and more.
Documents & Guides
Contactor, Lighting, 30 Amp, 3 Normally Open, Contacts, 120 Volt AC Coil, NEMA 12/3R Enclosure
Overview
Contactor, Lighting, 30 Amp, 3 Normally Open, Contacts, 120 Volt AC Coil, NEMA 12/3R Enclosure
Also known as: 783166625187, CR463L30AJA20A0
Specifications
| Volts AC Control: | 120 |
| Poles: | 3 |
| Type: | Contactor, Lighting |
| Family / Style: | 463 |
| Amps: | 30 |
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Amps: | 30 |
| Poles: | 3 |
| Family / Style: | 463 |