RELAY MOUNTING TRACK

Item #: 488779

Cat #: 8501XM16

UPC: 785901537243

to view pricing and more.

Overview

SQD 8501XM16 RELAY MOUNTING TRACK
Also known as: 785901537243, 8501XM16

Specifications

Length: 1 m
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Standards: California Proposition 65
Length: 1 m
IP/NEMA Rating: IP65, NEMA 12
Standards: California Proposition 65
Color: Gray
Material: Steel