1-F32T8 FL 120V EB HPF White

Item #: 48881

Cat #: P7132-30EB

UPC: 785247713219

Sign In or Register to view pricing and more.
Documents & Guides
1-F32T8 FL 120V EB HPF White48-3/4 in one-light utility bath bracket with extruded ribbed white acrylic diffuser and white end caps. Knockout for G.C.O. and switch. Mount horizontally or vertically. Standard 120V HPF electronic ballast.

Overview

1-F32T8 FL 120V EB HPF White48-3/4 in one-light utility bath bracket with extruded ribbed white acrylic diffuser and white end caps. Knockout for G.C.O. and switch. Mount horizontally or vertically. Standard 120V HPF electronic ballast.
Also known as: 785247713219, P7132-30EB

Specifications

Wattage: 32
Color: White
Diameter: 48 3/8 in
Standards: California Proposition 65
Type: Bath/Wall Fixture
Base: Medium Bi-Pin (G13)
Wattage: 32
Diameter: 48 3/8 in
Type: Bath/Wall Fixture
Color: White
Standards: California Proposition 65
Base: Medium Bi-Pin (G13)