Low-Smoke, Halogen-Free Slotted Wall Wir

Item #: 488938

Cat #: TNC50X50LG2

UPC: 074983606863

to view pricing and more.
Type TNC slotted wall wiring duct, 49.6mm W x 47.8mm H, 6.6' length, polyphenylene ether + high impact polystyrene (PPE + HIPS), light gray, base and cover packaged together.

Overview

Type TNC slotted wall wiring duct, 49.6mm W x 47.8mm H, 6.6' length, polyphenylene ether + high impact polystyrene (PPE + HIPS), light gray, base and cover packaged together.
Also known as: 074983606863, TNC50X50LG2

Specifications

Color: Light Gray
Length: 2 m
Width: 50 mm
Height: 50 mm
Material: PVC
Color: Light Gray
Width: 50 mm
Material: PVC
Length: 2 m
Height: 50 mm